Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polystyrene Disposable Standard Serological Pipets
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.4 mL
0.6 mL
2 mL
3 mL
10 mL
Description
- Negative graduations on all sizes
- Ascending and descending graduations on all but the 1 and 2mL sizes
- Color-coded pipets permit easy identification by size
- Outer packaging is recyclable
- Designed from ASTM™ E 934
- Conform to ASTM E 1380 for color coding
Specifications
Specifications
| Certifications/Compliance | ASTM E934, ASTM E1380 |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.5 mL |
| Negative Graduations | 10 mL |
| Quantity | 4/Cs. |
| Tip Style | Standard |
| Tolerance | ±1 mL |
| Packaging Type | Bag |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction