Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Polystyrene latex microsphere, 0.05 micron, 2.5 wt% dispersion in water
                    Click to view available options
                
                
                    
                            
                                Quantity:
                            
                        
                        
                            
                                10 mL
                            
                        
                    Description
Polystyrene latex microsphere, 0.05 micron, 2.5 wt% dispersion in water is used in protein binding and as size markers.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
            Specifications
Specifications
| Color | White | 
| Physical Form | Dispersion | 
| Solubility Information | Soluble in methylethylketone,benzene and toluene. Slightly soluble in diethyl ether,n-octanol and acetone. Insoluble in water. | 
| Quantity | 10 mL | 
| Concentration or Composition (by Analyte or Components) | 2.5 wt% dispersion in water | 
| Odor | Odorless | 
| Particle Size | 0.05 Micron | 
| Chemical Name or Material | Polystyrene latex microsphere | 
Safety and Handling
| RTECSNumber | WL6475000 | 
| TSCA | Yes | 
| storageNote1 | 2°C to 8°C | 
| Recommended Storage | Keep cold | 
RUO – Research Use Only
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction