Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Polystyrene Multi-use Test Tubes

Catalog No. 22010079
Change view
Click to view available options
Packaging:
1000/Bag, 1 Bag/Box
250/Bag, 8 Bags/Case
250/Oriented Box, 1000/Cs.
Bag of 1000
Color:
Clear
Light Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Color
22-010-079 250/Bag, 8 Bags/Case Clear
22-171-605 250/Oriented Box, 1000/Cs. Clear
22-010-097 Bag of 1000 Light Blue
22-010-080 1000/Bag, 1 Bag/Box Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-010-079 Supplier Globe Scientific Supplier No. 110409
Add to Cart
Add to Cart

Molded from premium grade polystyrene for clarity

  • Multi-use tubes
  • Can withstand 1500rpm

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Packaging 250/Bag, 8 Bags/Case
Diameter (Metric) 12 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.