Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Polystyrene Petri Dishes

Click to view available options
Includes:
1 Compartment
2 Compartments
3 Compartments
Description
- Made of high quality polystyrene
- Built-in triple vents aid gaseous exchange
- Multifunctional and ready-to-use
- Clear and shatter resistant
- Sterilized in package
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bottom Shape | Flat |
Color | Clear |
Disposable | Limited-use |
Gridded | Not Gridded |
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Surface Treatment | Non-treated |
Type | Petri Dish |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction