Learn More
Globe Scientific Polystyrene Test Tubes with Screw Cap
Description
- Designed to be leak-tight allowing tubes to be used for storage or transport
- Screw caps are polyethylene
- Polypropylene tubes are autoclavable
- Round bottom
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Polyethylene |
| Color | Natural |
| Capacity (Metric) | 15 mL |
| Length (Metric) | 120 mm |
| Material | Polystyrene |
| Includes | Separate screw cap |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.