Learn More
Description
Economical to use. Wide range of well volume options
- No cross talk. Patented integral filter design prevents well-to-well cross contamination.
- Economical to use. Wide range of well volume options ensures efficient use of materials.
- Better control. Choice of filter media allows control of the flow rates and retention characteristics.
- Versatile. A broad range of filtration media is available, including glass fibre, polypropylene, cellulose nitrate, cellulose acetate, nylon, and ion exchange cellulose.
Specifications
Specifications
| Format | Standard |
| Membrane | 25 to 30μm Melt Blown Polypropylene |
| Description | UNIFILTER 96-well microplate, 800 μl, long drip director |
| Array | 8 x 12 |
| Color | Clear |
| Product Type | UNIFILTER Microplate, 96-well, 800 μl, 25 to 30 μm melt blown polypropylene, clear polystyrene |
| Material | Polystyrene |
| Volume (Metric) Well | 800 μL |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 800 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.