Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Polystyrene Unifilter Microplates

Catalog No. PF77002808 Shop All Cytiva Products
Change view
Click to view available options
Membrane:
0.45 μm Cellulose Acetate
25 to 30μm Melt Blown Polypropylene
Whatman GF/C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Membrane
PF77002808 0.45 μm Cellulose Acetate
PF77002801 Whatman GF/C
PF77002804 25 to 30μm Melt Blown Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. PF77002808 Supplier Cytiva Supplier No. 77002808

Economical to use. Wide range of well volume options

Proprietary Whatman UNIFILTER microplates with filter bottom wells are convenient, ready-to-use and available in 24, 96, and 384-well formats, as well as a choice of filter media to meet exact application requirements. The choice of short or long drip directors is application-specific and the novel drip director design ensures precise collection of the filtrate to allow for further processing and analysis. The 800μL UNIFILTER microplate is most typically used in purifications, isolations, and separations of biomolecules, particularly DNA - the 800μL well volume is excellent for many standard DNA plasmid miniprep chemistries. This microplate is constructed from rigid high-grade polystyrene and are also available in a range of other well volumes from 100μL to 10mL.
  • No cross talk. Patented integral filter design prevents well-to-well cross contamination.
  • Economical to use. Wide range of well volume options ensures efficient use of materials.
  • Better control. Choice of filter media allows control of the flow rates and retention characteristics.
  • Versatile. A broad range of filtration media is available, including glass fibre, polypropylene, cellulose nitrate, cellulose acetate, nylon, and ion exchange cellulose.
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Membrane 0.45 μm Cellulose Acetate
Description UNIFILTER 96-well microplate, 800 μl, long drip director
Array 8 x 12
Color Clear
Product Type UNIFILTER Microplate, 96-well, 800 μl, 0.45 μm cellulose acetate, clear polystyrene
Material Polystyrene
Volume (Metric) Well 800 μL
No. of Wells 96
Total Volume (Metric) Well 800 μL
Well Shape Filter
For Use With (Application) Typically used in purifications, isolations, and separations of biomolecules, particularly DNA
No. per Pack 25
Quantity 25/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.