Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kinematica™ Polytron™ 1200E, 1300D & 2500E Generator/Probes

Catalog No. 08451006 Shop All Kinematica Products
Click to view available options
Bottom Type:
Knife Rotor
Sawtooth
W Stator Teeth
Diameter (Metric):
3 mm
5 mm
7 mm
12 mm
Length (Metric) Shaft:
50 mm
85 mm
107 mm
123 mm
154 mm
157 mm

The most diverse generators on the market, the POLYTRON™ dispersing aggregates are solution driven, designed specifically with the customer's adaptive markets in mind. Polytron aggregates vary in design, for process and sample purposes, and shaft length, for differing mixing vessel purposes.

Polytron™ dispersing aggregates are available in different designs, like rotor with knives for pre-cutting, rotor/stator with several teeth rows for fine or double emulsions, mechanical seals for vacuum and pressure applications and more.

  • /2 Design: Universal geometry for emulsifying, suspending, dispersing, and extracting samples
  • W Design: Used for fibrous or stringy samples
  • M Design: Rotor with pre-cutting knives, ideal for dispersing samples larger than rotors diameter
  • Biotrona Design: High-turbulence mixing head for highly viscous samples
  • Autoclave Safe
  • Includes Instruction Manual and Tool for easy dissambly
  • Click and Go Coupling System allows for one hand assembly
  • Warranty: 2 years

Specifications

Product Type Probe
Speed 14 m/s
Volume Range (Metric) 2 to 250 mL
Diameter (Metric) 12 mm
Length (Metric) Shaft 157 mm
Material 316L Stainless Steel
Bottom Type Knife Rotor
For Use With (Application) Outside Blades Pre-Crush Samples That Are Larger Than The Rotors Diameter, so The Sample Can be Dispersed Inside The Generator
For Use With (Equipment) Polytron™ 1200 E, 1300 D, 2500 E Homogenizers
Model PT-DA 12/2 MEC-E157
Sterilization Method Autoclave
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.