Learn More
QRP™ PolyTuff 102F Cold Handling Tough Touch Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Two-layer gloves for protection from extreme temperature environments
- Polytuff urethane exterior features an embedded gritty texture for enhanced grip
- Glove cuff includes a zipper for a secure fit and easy donning/doffing
- For use with temperatures down to -60°C, and up to 100°C
- Inner liner can easily be removed for laundering
Specifications
Specifications
| Color | Yellow |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyurethane |
| Size | Large |
| Temperature (English) Max. | 212°F |
| Temperature (Metric) Max | 100°C |
| For Use With (Application) | Blast Freezers, Fishing, Food Handling/Processing, and Outdoor Recreation |
| Gender | Unisex |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
