Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Black Polyurethane

Catalog No. 14360701 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-701 Black
14-000-580 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-360-701
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Seating Height High Bench Height
With Armrest Yes
Includes Round tube chrome foot ring with internal lock
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 23.25 to 33.25 in.
Back Style Standard
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Color Black
Base Material Nylon Reinforced Fiberglass
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
With Tilt Yes
Adjustable Yes
Weight (English) 47 lb.
With Backrest Yes
With Casters No
Footrest Yes
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.