Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Chair - High Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Description
- Medium Back
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | No |
| With Tilt | No |
| With Armrest | Yes |
| Seating Height | High Bench Height |
| With Casters | No |
| Footrest | Yes |
| Load Bearing Capacity (Metric) | 136 kg |
| Weight (English) | 47 lb. |
| Adjustable | Yes |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction