Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - High Bench Height with Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Black Polyurethane

Catalog No. 14360700 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Fisherbrand™ Polyurethane Chairs are height adjustable for 42 in. work surface & feature ergonomic adjustments, arms, chrome adjustable foot ring, & stationary glides. Self-skinning chemical, soil, & puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 23.25-33.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Adjustable Yes
With Backrest Yes
Footrest Yes
With Tilt No
With Casters No
Weight (English) 46 lb.
With Armrest Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
Includes Round tube chrome foot ring with internal lock
Footrest Size (English) 20 in.
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 23.25 to 33.25 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Black
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.