Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Black Polyurethane
SCI_ED

Catalog No. p-7186287 Shop All Fisherbrand Products
Click to view available options
Color:
Black

Fisherbrand™ Polyurethane Chairs are height adjustable for 36 in. work surface and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Self-skinning chemical, soil, and puncture resistant polyurethane makes this ideal for any environment.

  • Adjustable from 19.25-26.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Load Bearing Capacity (English) 300 lb.
Frame Type Nylon-Reinforced Fiberglass
With Armrest No
Length (Metric) Seat 43.18 cm
Footrest Yes
With Tilt No
With Casters Yes
Vertical (English) Back Adjustment 2 in.
Vertical (Metric) Back Adjustment 50.8 mm
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Seating Height Medium Bench Height
Load Bearing Capacity (Metric) 136 kg
Weight (English) 34 lb.
Seating Form Medium
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Finish Nylon
Footrest Size (English) 18.25 in.
Includes Round tube chrome foot ring with internal lock
Length (English) Seat 17 in.
Diameter (English) Base 25 in.
Color Black
Frame Material Nylon Reinforced Fiberglass
Diameter (Metric) Base 63.5 cm
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.