Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane ESD Chair - High Bench Height with Chrome Foot Ring
Shop All Fisherbrand Products

Click to view available options
Foot Type:
ESD, Non-marring Bell Glides
Description
- Adjustable from 24.5-34.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Black electro-static dissipating polyurethane
- Meets ANSI/ESD STM12.1-2013
Specifications
Specifications
Product Type | ESD Chair |
With Casters | No |
Includes | Round tube chrome foot ring with internal lock |
Seating Height | High Bench Height |
With Armrest | No |
Load Bearing Capacity (English) | 300 lb. |
Weight (English) | 36 lb. |
With Backrest | Yes |
Footrest | Yes |
With Tilt | No |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction