Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Chair Round Tube Base - Medium Bench Height with Adjustable Arms and Casters in Polyurethane

Catalog No. 14360692 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray

Fisherbrand™ Polyurethane Chairs with Round Tube Base is height adjustable for 36 in. work surfaces & features ergonomic adjustments, larger back, adjustable arms, fixed foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant & is easily cleaned.

  • Adjustable from 23.5-31.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Color Black
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Adjustable Yes
With Tilt No
Footrest No
With Armrest Yes
With Casters Yes
With Backrest Yes
Weight (English) 42 lb.
Adjustable (Height) 23.5 to 31.25 in.
Base Material Powder-coated Steel
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height Medium Bench Height
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.