Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Polyurethane Task Chair
SCI_ED

Catalog No. S83743
Change view
Click to view available options
Includes:
Chair
Chair with no arms
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S83743 Chair with no arms
S83742 Chair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S83743 Supplier National Public Seating™ Supplier No. 6716HBA
Add to Cart
Add to Cart

Task chair for industrial seating demands

  • Strength and function for industrial seating demands
  • Polyurethane seat has waterfall edge for plush comfort and functionality, and ribbed ventilation design allows air circulation while seated
  • Material cleans easily and is resistant to chemicals and punctures
  • Includes accent trim for aesthetics
  • Features pneumatic height adjustment from 16 to 21 in.
  • Swivels 360° for unlimited functionality
  • Integrated under seat spring system allows for control of backrest tilt degree with a turn of a knob
  • Built on five 2 in. industrial grade caster wheels for portability or install included mushroom glides
  • For use in a stable environment
  • Convenient backrest handhold for maneuverability

Specifications

Product Type Task Chair
Color Black
Certifications/Compliance MAS Certified Green, ANSI BIFMA
Includes Chair with no arms
Load Bearing Capacity (English) 300 lb.
Dimensions (L x W) Seat: 18 x 17 in.
For Use With (Application) Industrial Seating Demands
Seat Material Polyurethane clear
Adjustable (Height) 16 to 21 in.
Dimensions (L x W x H) 27 x 26 x 37 in.
Thickness (English) Seat 1.25 in.
Warranty 10 years
Material Polyurethane
Seating Type Pneumatic chair
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.