Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Desk Height with Chrome Casters in Polyurethane
SCI_ED

Catalog No. p-7187043 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue

Fisherbrand™ Polyurethane Tractor Sit-Stand Stools in Chrome are height adjustable for 31 in. work surfaces & features ergonomic adjustments & self-braking casters. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.

  • Adjustable from 17.5-22.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Tractor Sit/Stand Stool
Load Bearing Capacity (Metric) 136 kg
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Adjustable (Height) 17.5 to 22.5 in.
Base Material Polished Cast Aluminum
Adjustable Yes
Footrest No
With Backrest No
With Casters Yes
With Tilt No
Load Bearing Capacity (English) 300 lb.
Weight (English) 24 lb.
With Armrest No
Material Polyurethane
Seating Type Stool
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.