Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Shop All Fisherbrand Products

Click to view available options
Color:
Black
Blue
Description
- Adjustable from 19-26.25 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | Tractor Sit/Stand Stool |
With Backrest | No |
With Casters | No |
Footrest | Yes |
With Armrest | No |
With Tilt | No |
Weight (English) | 27 lb. |
Includes | Round tube chrome foot ring with knob lock |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction