Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polywipe-C Heatseal Wipes

Shop All Contec Inc. Products


Click to view available options
Dimensions (L x W):
18 x 18 cm (7 x 7 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
41 x 51 cm (16 x 20 in.)
46 x 36 cm (18 x 14 in.)
61 x 109 cm (24 x 43 in.)
Packaging Quantity:
10/Bag, 50 Bags/Cs.
100 Wipers/Bag
150 Wipers/Bag
25 Wipers/Bag (Bulk)
300 Wipers/Bag
50 Wipers/Bag (Bulk)
75 Wipers/Bag (Bulk)
75 Wipes/Bag
Description
- Wipes are made of a lightweight 100% polyester interlock knit
- Suitable for general-purpose cleaning
- Nonabrasive, soft-textured fabric cleans without scratching
- Wipes are laser-cut, sealing fibers at edge
- Chemical-resistant
- Good sorbency with solvents
- Hexagonal shape readily distinguishes critical-use wipes from others
- Extremely low in particles and fibers
Specifications
Specifications
| Product Type | Heatseal Wipe |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 120 gsm |
| Disposable | Single-use |
| Dimensions (L x W) | 46 x 36 cm (18 x 14 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction