Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Polywipe-C Wipes
Shop All Contec Inc. Products

Click to view available options
Dimensions (L x W):
9 x 9 in.
12 x 12 in.
Description
- The lightweight Polywipe-C wipe is designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M-3.5) environments
- Ideal for wiping interior surfaces of process tools and other equipment
- A cost-effective upgrade from less critical wipes
- Made with 100% polyester interlock knit for good solvent sorbency and abrasion and chemical resistance
- Textured surface cleans without scratching
- Laundered and packaged in a ISO Class 4 (FED-STD-209E Class 100/M-2.5) cleanroom
- Lightweight 100% polyester interlock knit wiper offers good sorbency with solvents
- Ideal for cleaning interior surfaces of process tools and other equipment
- Soft, nonabrasive texture cleans surfaces without scratching
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Material | Polyester |
| Certifications/Compliance | For ISO Class 5 applications |
| Dimensions (L x W) | 9 x 9 in. |
| For Use With (Application) | Cleanroom |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction