Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ponceau S, 0.1% v/v Solution in 5% Acetic Acid, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
Specifications
Specifications
Color | Red |
Concentration | 0.2% v/v |
Solubility Information | Soluble in water. Insoluble in ether. |
Quantity | 1 L |
Physical Form | Liquid |
Chemical Name or Material | Ponceau S |
Safety and Handling
TSCA | Yes |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction