Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Scientific Pop-Up Butterfly Cage
SDPSCI_ED

Catalog No. S13179
Change view
Click to view available options
Height (English):
12 in.
18 in.
Catalog No. Height (English)
S13179 18 in.
S13178 12 in.
2 options

Catalog No. S13179

Supplier: American Scientific 911518

Comes with a Teacher's Guide

  • Witness the wonder of the butterfly life cycle with this child- and insect-friendly habitat
  • This reusable butterfly pavilion is the perfect environment for young entomologists to raise butterflies
  • The smaller size makes it easier to display and carry
  • Trim colors and pattern may vary
  • Specifications

    Color Blue
    Height (English) 18 in.
    For Use With (Application) Butterfly life cycle studies
    Quantity 1
    Weight (English) 0.35 lb.
    Diameter (English) Outer 10 in.
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.