Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Pop-Up Tube Racks

Catalog No. p-7192675
Click to view available options
Holds:
Tubes (15 mL)
Tubes (50 mL)

Pop-Up Tube Racks collapse for compact storage and pop-up for quick use. Easy open and close.

  • Available for 15 or 50 mL Tubes
  • Constructed of polypropylene
  • Easy to open and close
  • Designed to help organize test tubes
  • Alphanumeric identification for quick location and retrieval of samples
  • Racks are stackable in both open and closed positions
  • Saves space when racks are not in use
  • Not recommended for autoclaving

Specifications

Product Type Tube Rack
Description Pop-Up Tube Rack
Array 5 x 9
Autoclavable Not Autoclavable
Color Purple
Holds Tubes (15 mL)
Material Polypropylene
Positions 45
Stackable Yes
Sterility Non-sterile
For Use With (Application) Holding Tubes
No. per Case 20 Pk./Cs.
No. per Pack 2 Pk.
Dimensions (L x W x H) 10 x 5.4 x 2.8 in.
Length (Metric) 25.5 cm
Length (English) 10 in.
Width (Metric) 13.7 cm
Width (English) 5.4 in.
Height (Metric) 7.2 cm
Height (English) 2.8 in.
Diameter (Metric) Well 17 mm
Weight (English) 0.55 lb.
Weight (Metric) 0.25 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.