Learn More
Description
- The packing also has a high surface area making it ideal for preparative work.
Specifications
Specifications
| Diameter (Metric) | 30 mm |
| Length (Metric) | 300 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Irregular |
| Particle Size | 15 to 20 μm |
| Pore Size | 125 Å |
| Quantity | 1/Ea. |
| USP Type | L3 |
| Endcapped | No |
| Product Type | Preparative Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.