Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Casserole
SDPSCI_ED

Catalog No. S139667 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
20 mL
60 mL
140 mL
200 mL
500 mL
750 mL
1200 mL
Diameter (Metric) Outer:
40 mm
70 mm
85 mm
100 mm
125 mm
150 mm
175 mm
Height (Metric):
22 mm
33 mm
42 mm
52 mm
75 mm
88 mm
98 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139667 140 mL 85 mm 42 mm
S139665 20 mL 40 mm 22 mm
S139666 60 mL 70 mm 33 mm
S139668 200 mL 100 mm 52 mm
S139669 500 mL 125 mm 75 mm
S139670 750 mL 150 mm 88 mm
S139671 1200 mL 175 mm 98 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S139667 Supplier United Scientific™ Supplier No. JPC140
Add to Cart
Add to Cart
This item is not returnable. View return policy

These casseroles offer lab grade porcelainware at substantial cost savings.

  • Porcelain casserole, featuring lip and flat handle
  • High resistance to acids and alkalis, not including hydrofluoric acid
  • Autoclavable and glazed inside and out (except for rim and top of handle)
  • Designed to withstand temperatures up to 1150°C
  • To prevent thermal stress cracks, temperature change rate should no exceed 200°C per hour

Specifications

Material Porcelain
Capacity (Metric) 140 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 85 mm
Height (Metric) 42 mm
Product Type Casserole
Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.