Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Combustion Boat
SDPSCI_ED

Catalog No. S139675 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
0.1 mL
2 mL
7 mL
12 mL
Height (Metric):
4 mm
8 mm
10 mm
13 mm
Length (Metric):
17 mm
60 mm
97 mm
100 mm
Width (Metric):
6 mm
10 mm
16 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric) Length (Metric) Width (Metric)
S139675 12 mL 13 mm 100 mm 20 mm
S139672 0.1 mL 4 mm 17 mm 6 mm
S139673 2 mL 8 mm 60 mm 10 mm
S139674 7 mL 10 mm 97 mm 16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139675 Supplier United Scientific™ Supplier No. JCB100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These combustion boats offer laboratory grade porcelainware at substantial cost savings.

  • Made of porcelain
  • Glazed inside and out, excluding outside bottom surface

Specifications

Material Porcelain
Length (Metric) 100 mm
Width (Metric) 20 mm
Capacity (Metric) 12 mL
Autoclavable Autoclavable
Height (Metric) 13 mm
Product Type Combustion Boat
Shape Boat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.