Learn More
Description
- Crucible for basic laboratory use to heat chemical compounds
- Tall form body with lid
- Constructed of glazed porcelain for strength, thermal performance, and enhanced chemical resistance
- Can withstand temperatures up to 1050°C (1900°F)
Specifications
Specifications
| Diameter (Metric) Inner | 38 mm |
| Material | Porcelain |
| Max. Temperature (Metric) | 1050°C |
| Quantity | 1 Pk. |
| Capacity (Metric) | 30 mL |
| Diameter (Metric) Outer | 43 mm |
| Height (Metric) | 37 mm |
| Product Type | Crucible with Lid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
