Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Porcelain Desiccator Plates with Stand
SDPSCI_ED

Porcelain Desiccator Plates with Stand work well with most brands of desiccators

Supplier:  United Scientific Supplies JDS115

 View more versions of this product

Catalog No. S39328


Only null left
Add to Cart

Description

Description

  • Plates include numerous 30 mm diameter perforations
  • Desiccator Plates includes:
    • Three 16 mm high feet
    • Large hole in center, glazed on one side
  • Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
  • Heat tested porcelain
  • Glaze - no softening occurs up to 1000°C, and is extremely white
  • Resistance to Chemical Action - resistance to acids and alkalis is excellent (exception hydrofluoric acid)
Specifications

Specifications

115 mm
Desiccator Plate
Porcelain
4.53 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.