Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Porcelain Desiccator Plates with Stand
SDPSCI_ED

Catalog No. p-7088622 Shop All United Scientific Supplies, Inc Products
Click to view available options
Diameter (Metric) Outer:
95 mm
115 mm
142 mm
146 mm
190 mm
230 mm

Porcelain Desiccator Plates with Stand work well with most brands of desiccators

  • Plates include numerous 30 mm diameter perforations
  • Desiccator Plates includes:
    • Three 16 mm high feet
    • Large hole in center, glazed on one side
  • Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
  • Heat tested porcelain
  • Glaze - no softening occurs up to 1000°C, and is extremely white
  • Resistance to Chemical Action - resistance to acids and alkalis is excellent (exception hydrofluoric acid)

Specifications

Diameter (Metric) Outer 95 mm
Product Type Desiccator Plate
Material Porcelain
Diameter (English) Outer 3.75 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.