Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Porcelain Evaporating Basins with Spouts
SCI_ED

Catalog No. S23774 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
8 mL
20 mL
30 mL
35 mL
40 mL
50 mL
70 mL
80 mL
100 mL
120 mL
150 mL
175 mL
200 mL
250 mL
275 mL
285 mL
300 mL
450 mL
525 mL
850 mL
Diameter (Metric):
25 mm
50 mm
60 mm
65 mm
75 mm
80 mm
94 mm
100 mm
110 mm
115 mm
120 mm
125 mm
145 mm
150 mm
162 mm
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)
S23774 70 mL 75 mm
S39772 8 mL 25 mm
S27496 30 mL 60 mm
S27497 80 mL 80 mm
S39773 20 mL 50 mm
S39774 40 mL 60 mm
S39775 100 mL 75 mm
S39776 175 mL 100 mm
S39777 275 mL 110 mm
S39778 450 mL 125 mm
S39779 850 mL 150 mm
S39767 35 mL 65 mm
S13949 50 mL 75 mm
S13950 100 mL 100 mm
S13951 200 mL 120 mm
S39768 300 mL 150 mm
S13952 120 mL 94 mm
S39769 150 mL 100 mm
S23775 250 mL 115 mm
S39770 285 mL 145 mm
S39771 525 mL 162 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. S23774 Supplier Eisco™ Supplier No. CH0071B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glazed porcelain evaporating basins include spouts for easy, mess free pouring. Designed to withstand high temperatures during drying applications including use in an oven or microwave to produce concentrated solutions or a precipitate by evaporating excess solvent.

  • Made from high quality, glazed porcelain
  • Spout for easy, mess free pour
  • Designed to withstand high temperatures during drying and evaporation applications

Warranty and Services

1 year limited manufacturer warranty.

Specifications

Capacity (English) 2.36 oz.
Description Fully glazed except outside base
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 70 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Basin
Volume (Metric) Working 70 mL
For Use With (Application) Drying, Evaporation
Interior Finish Glazed
Quantity 1
Dimensions (L x W x H) 7.5 x 7.5 x 3.5 cm
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Width (Metric) 3.5 cm
Height (Metric) 30 mm
Height (English) 1.18 in.
Diameter (English) 2.95 in.
Diameter (Metric) 75 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.