Learn More
United Scientific™ Porcelain Evaporating Dish, Economy

Shop All United Scientific Supplies, Inc Products


Description
- These glazed evaporating dishes can withstand temperatures up to 1050 degrees Celsius.
- Each dish is individually packed.
Specifications
Specifications
| Capacity (English) | 1.69 oz. |
| Autoclavable | Autoclavable |
| Bottom Shape | Flat |
| Capacity (Metric) | 50 mL |
| Color | White |
| Material | Porcelain |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Type | Evaporating Dish |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.