Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Evaporating Dish, Economy
SDPSCI_ED

Catalog No. p-200072547 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S81072 50 mL
S01316 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S81072 Supplier United Scientific™ Supplier No. PED050
Only null left
Add to Cart
Add to Cart

Porcelain Evaporating Dish is a staple in any chemistry classroom or lab.

  • These glazed evaporating dishes can withstand temperatures up to 1050 degrees Celsius.
  • Each dish is individually packed.

Specifications

Capacity (English) 1.69 oz.
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 50 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Non-treated
Type Evaporating Dish
Volume (Metric) Working 50 mL
Height (Metric) 30 mm
Diameter (English) 2.8 in.
Diameter (Metric) 70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.