Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Porcelain Evaporating Dish, Flat Form
SDPSCI_ED

Catalog No. S39347 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
35 mL
50 mL
80 mL
100 mL
200 mL
300 mL
Diameter (Metric):
65 mm
75 mm
85 mm
100 mm
120 mm
150 mm
Height (Metric):
18 mm
20 mm
22 mm
25 mm
35 mm
38 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
S39347 80 mL 85 mm 22 mm
S39345 35 mL 65 mm 18 mm
S39346 50 mL 75 mm 20 mm
S39348 100 mL 100 mm 25 mm
S39349 200 mL 120 mm 38 mm
S39350 300 mL 150 mm 35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S39347 Supplier United Scientific Supplies Supplier No. JEF080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Shallow form with lip and flat bottom. Glazed except for rim and part of outside bottom.

  • Shallow form with lip and flat bottom.
  • Glazed except for rim and part of the outside bottom.
  • Autoclavable.
  • Withstand temperatures to 1150°C.
  • To prevent thermal stress cracks, we strongly recommend a heating/cooling rate not exceeding 200°C per hour.
  • United porcelain evaporating dishes offer resistance to acids and alkalis except for hydrofluoric acid.

Specifications

Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 80 mL
Color White
Material Porcelain
Shape Round
Sterility Non-sterile
Surface Treatment Glaze
Type Evaporating Dish
Volume (Metric) Working 80 mL
Temperature Range (Metric) Up to 1150°C
Height (Metric) 22 mm
Diameter (Metric) 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.