Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelain Hirsch Funnel



Click to view available options
Capacity (Metric):
10 mL
12 mL
25 mL
50 mL
140 mL
Diameter (Metric) Filter:
10 mm
15 mm
30 mm
47 mm
55 mm
Diameter (Metric)Top:
30 mm
40 mm
50 mm
75 mm
100 mm
Height (Metric):
50 mm
70 mm
75 mm
130 mm
175 mm
Description
- Porcelain, Hirsch-style funnel
- Fixed, perforated plates
- Glazed inside and out, excluding the rim
Specifications
Specifications
Diameter (Metric)Top | 75 mm |
Capacity (Metric) | 50 mL |
Material | Porcelain |
Height (Metric) | 130 mm |
Color | White |
Diameter (Metric) Filter | 47 mm |
Product Type | Hirsch Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction