Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Hirsch Funnel
SDPSCI_ED

Catalog No. p-7229302
Click to view available options
Capacity (Metric):
10 mL
12 mL
25 mL
50 mL
140 mL
Diameter (Metric) Filter:
10 mm
15 mm
30 mm
47 mm
55 mm
Diameter (Metric)Top:
30 mm
40 mm
50 mm
75 mm
100 mm
Height (Metric):
50 mm
70 mm
75 mm
130 mm
175 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

These Hirsch funnels offer laboratory grade porcelainware at substantial cost savings.

  • Porcelain, Hirsch-style funnel
  • Fixed, perforated plates
  • Glazed inside and out, excluding the rim

Specifications

Diameter (Metric)Top 30 mm
Capacity (Metric) 10 mL
Material Porcelain
Height (Metric) 50 mm
Color White
Diameter (Metric) Filter 10 mm
Product Type Hirsch Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.