Learn More
Description
- Glazed porcelain laboratory spatula designed with one flat end and one spoon end
- Available in five different sizes
Specifications
Specifications
| Quantity | 1 Spatula |
| Capacity (Metric) | 1.2 mL |
| Product Type | Spatula |
| Material | Porcelain |
| Length (Metric) | 198 mm |
| Autoclavable | Autoclavable |
| Shape | Flat Squared End, Spoon End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

