Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Porcelain Spatula with Spoon



Click to view available options
Capacity (Metric):
0.1 mL
0.3 mL
0.5 mL
1.2 mL
5.5 mL
Description
- Glazed porcelain laboratory spatula designed with one flat end and one spoon end
- Available in five different sizes
Specifications
Specifications
Quantity | 1 Spatula |
Shape | Flat Squared End, Spoon End |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.1 mL |
Product Type | Spatula |
Material | Porcelain |
Length (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction