Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Porcelain Support Stands with Rods
SDPSCI_ED

Catalog No. p-7229305
Click to view available options
Diameter (English) Rod:
0.38 in.
0.5 in.
Height (Metric):
50.8 cm
61 cm
Length (English) Rod:
20 in.
24 in.
Dimensions (L x W):
6 x 6 in.
13 x 7 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

These support stands offer laboratory grade porcelainware at substantial cost savings.

  • Heavy porcelain base includes a glazed finish to prevent chemical seepage
  • A hole for the removable support rod is conveniently located in the center of the base
  • Rubber feet are affixed to the base bottom to prevent sliding and/or damage to the work surface
  • Includes an aluminum support rod

Specifications

Material Aluminum
Height (Metric) 50.8 cm
Dimensions (L x W) 6 x 6 in.
Length (English) Rod 20 in.
Diameter (English) Rod 0.38 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.