Learn More
Description
- Large crystals in variety of shapes and colors
- Felsic plutonic rock ideal for lessons in mineral identification and bulk rock chemistry
- For comparing cooling rates between samples with differently-sized crystals
- Correlates well to Next Generation Science Standards Evidence Statements
- Large crystals are indicative of slow cooling rate, and make mineral identification simple
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Porphyritic Granite |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
