Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Portable Cadaver Rack - IF23 Series
SDP

Designed with multiple width and tier options, these racks optimize available space while ensuring easy transport and access.

Supplier:  Mopec IF23301

 View more versions of this product

Catalog No. 22-047-612


Only null left
Add to Cart

Description

Description

  • Heavy-duty design with (4) 6 in. casters that are easy to roll and lockable
  • (5) full-width rollers per tier
  • Guide rollers to help properly align trays when loading from lift or cart
  • Tray stop on each tier with rubber bumpers
  • 36 in. tray guide / guard rails
  • Fits 32 in. trays
  • Thick-wall 304 stainless steel construction with a 180-grit finish
Specifications

Specifications

Cadaver Storage Rack
60 in.
28 in.
Stainless Steel
85.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.