Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Portable Cadaver Rack - IF23 Series

Designed with multiple width and tier options, these racks optimize available space while ensuring easy transport and access.
$5343.36 - $9507.99
Specifications
Product Type | Cadaver Storage Rack |
---|---|
Material | Stainless Steel |
Length (English) | 85.6 in. |
Width (English) | 28 in. |
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
22-047-611
![]() |
Mopec
IF23201 |
46 in. |
Each for $5,343.36
|
|
|||||
22-047-612
![]() |
Mopec
IF23301 |
60 in. |
Each for $8,125.57
|
|
|||||
22-047-613
![]() |
Mopec
IF23401 |
75.6 in. |
Each for $9,507.99
|
|
|||||
Description
- Heavy-duty design with (4) 6 in. casters that are easy to roll and lockable
- (5) full-width rollers per tier
- Guide rollers to help properly align trays when loading from lift or cart
- Tray stop on each tier with rubber bumpers
- 36 in. tray guide / guard rails
- Fits 32 in. trays
- Thick-wall 304 stainless steel construction with a 180-grit finish
Specifications
Cadaver Storage Rack | |
Stainless Steel | |
85.6 in. | |
28 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title