Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Portable Drafting Table
Shop All Diversified Spaces Products

Click to view available options
:
Portable Drafting Table
Description
- Ability to position at 30, 45 or 60 degree angles
- Drafting surface is 0.75 in. almond colored plastic laminate with PVC edge
- Folds flat for storage
- Portable drafting surface is 20D x 24 in.W with pencil ledge to hold drawing materials
- Wood is finished with chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Lab Table |
| No. of Drawers | None |
| Color | Almond |
| Autoclavable | Not Autoclavable |
| No. of Doors | None |
| No. of Shelves | None |
| With Casters | No |
| Footrest | No |
| With Tilt | Yes |
| Width (Metric) | 60.9 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction