Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Portable Steam Sterilizers
Shop All Wisconsin Aluminum Foundry Company Inc Products

Click to view available options
Capacity (Metric):
23.6 L
Description
Lightweight and portable, these large-capacity pressure steam sterilizers provide dry, sterile instruments, apparatus and labware quickly. Use only a small amount of water. After steam is built up and exhausted, the sterilizers will reach the sterilization range of 17 to 19psi in 15 to 17 minutes. No wiping needed to remove chemical residue/moisture, and cutting edges are not dulled.
- Aluminum chamber
- Flexible metal exhaust tube
- Easy-to-read pressure gauge
- Safety valve Capacity: 6.5 gal. (23.6L)
- Inside dimensions: 12.5 dia. × 12.25 in.H (32 × 31cm)
Electrically Heated Model
- Same as S50394M but with integral electric immersion heater
- For 110 to 120V 50/60Hz
- Elevated unit prevents heat damage to surface under sterilizer
- Dimensions: 12.75 × 1.25 in.H (32 × 3cm)
Specifications
Specifications
Certifications/Compliance | UL |
Description | Sterilizer, Without Heater |
Diameter (English) Interior | 12.5 in. |
Diameter (Metric) Interior | 32 cm |
Capacity (English) | 6.5 gal. |
Capacity (Metric) | 23.6 L |
For Use With (Application) | Small amount Water |
Height (Metric) Exterior | 33.02 cm |
Model | 1925X |
Weight (English) | 12 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction