Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Werner Co. Positioning Belt
Positioning belt.
$79.53
Specifications
Buckle Style | Belt |
---|---|
Color | Black, Yellow |
Length (English) | 18 in. |
Length (Metric) | 45.72 cm |
Material | Polyester |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
17-103-884
|
Werner Co.
M210003 |
Medium/Large |
Each for $79.53
|
|
|||||
17-103-885
|
Werner Co.
M210004 |
X-Large |
Each for $79.53
|
|
|||||
Description
Can easily attach tool pouches in 3 convenient locations with belt. Full padded back support enhances comfort.
Specifications
Belt | |
18 in. | |
Polyester | |
Side | |
Polyester |
Black, Yellow | |
45.72 cm | |
Positioning Belt | |
Harnesses | |
1 lb. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title