Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Emergency First Aid Training Poster
Shop All Brady Corporation Products
Click to view available options
Material:
Laminated paper
Description
- Laminated on both sides for extra durability
Specifications
Specifications
Material | Laminated paper |
Quantity | 1 Ea. |
Height (English) | 18 in. |
Height (Metric) | 45.7 cm |
Width (English) | 24 in. |
Width (Metric) | 61 cm |
Displayed Text | Emergency first aid guide |
Product Type | Emergency First Aid Training Poster |
Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction