Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Potassium Dichromate Solution Standard, Set of 2
Click to view available options
Quantity:
Set of 2
Set of 6
Description
Thermo Scientific™ Potassium Dichromate Solution Standards are NIST-traceable for qualifying instrument performance. Qualify your spectrophotometer's performance with NIST-traceable Thermo Scientific Potassium Dichromate Solution Standards for photometric accuracy.
The Potassium Dichromate Solution Standard is available in a set of two or six standards. Both standard sets are:
- Supplied in 0.001M perchloric acid in permanently sealed quartz cells
- Compatible with any cell holder that accommodates 10mm pathlength rectangular cells
- Traceable to NIST™ standards and supplied with a calibration certificate
- Calibrated for use with instruments with a SBW of ≤1.6nm, including the Thermo Scientific Evolution 60, Evolution 300 and Evolution 600
Set of Two Standards
- Intended for testing photometric accuracy at 430nm as required by the European Pharmacopoeia Section 2.2.25, revised 2005
- Includes a 600mg/L standard and corresponding blank
Set of Six Standards
- Designed to check linearity of the instrument in the UV region
- Calibrated at 235, 257, 313 and 350nm
- Includes standards at 0, 20, 40, 60, 80 and 100mg/L concentrations

Specifications
Specifications
Calibration | NIST Traceable |
Wavelength Range | 235 to 350 nm |
For Use With (Equipment) | Instruments with a SBW of ≤1.6nm; Evolution 60; Evolution 300; Evolution 600 |
Includes | 0 and 60mg/L standards |
Quantity | Set of 2 |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction