Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Hydroxide, 0.100 N (N/10) in Isopropyl Alcohol, Ricca Chemical
Shop All Ricca Chemical Company Products

Click to view available options
Quantity:
1 L
4 L
Packaging:
Natural Poly Bottle
Specifications
Specifications
| Color | Colorless |
| Grade | Laboratory |
| Packaging | Natural Poly Bottle |
| Solvent or Matrix | Isopropyl Alcohol |
| pH | 13 |
| Quantity | 1 L |
| Physical Form | Liquid |
| Concentration or Composition Notes | 0.100N |
| Chemical Name or Material | Potassium Hydroxide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction