Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Potassium Standard, 1mL = 1mg K, 1000ppm K, Ricca Chemical
Shop All Ricca Chemical Company Products

Click to view available options
Quantity:
120 mL
500 mL
Packaging:
Poly natural
Specifications
Specifications
| Packaging | Poly natural |
| Concentration or Composition Notes | 1000ppm K |
| Equivalence | 1 mL = 1 mg K |
| Physical Form | Liquid |
| Color | Colorless |
| Quantity | 120 mL |
| Chemical Name or Material | Potassium Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction