Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Black Nitrile Gloves
Shop All Fisherbrand Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Provide superior fit, comfort, tactile sensitivity and dexterity
- Textured fingers
- Length: 9.6 in. (245 mm)
- Palm Thickness: 3.5 mil (0.09 mm)
- Finger Thickness: 5.5 mil (0.14 mm)
- Black
- AQL: 1.5 (Barrier)

Specifications
Specifications
Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade |
Chemotherapeutic Rated | No |
Applications | Healthcare, Industrial, Laboratory |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 5.5 mil |
Finger Thickness (Metric) | 0.14 mm |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction