Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Powder Scoop
SDPSCI_ED

Catalog No. S89616 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
1 mL
5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89616 5 mL
S89615 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S89616 Supplier United Scientific™ Supplier No. UNSC005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

United Scientific™ Powder Scoop will meet all your needs for your liquid or powdered materials.

This polypropylene scoop will meet all your needs for your liquid or powdered materials

  • Not for use in microwave ovens
  • Raw materials meet FDA standards
  • Available in 1 mL or 5 mL

Specifications

Quantity 100/Pk.
Capacity (Metric) 5 mL
Product Type Scoop
Material Polypropylene
Length (Metric) 178 mm
Autoclavable Autoclavable
Shape Spoon
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.